Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/16in-14 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-7/16-14-T
Zoro # G611873267
product price:Â
$
33.39
/ea
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-5/32"
Thread Length
1-7/16"
Shank Dia.
7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308LH-7/16-14-T
- Zoro #
- G611873267
- UPC #
- 846035076494
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-5/32"
- Thread Length
- 1-7/16"
- Shank Dia.
- 7/16"
- Tap Size
- 7/16-14
- Diameter
- 7/16"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Drill Bit Sizing
- Fractional
- Tap Type
- Hand
Description
7/16in-14 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-7/16-14-T