Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/16in-14 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 14 TPI Threads per in, HSS, 12PK
- Mfr # CHA 321-7/16-14
- Zoro # G011881145
product price:Â
$
317.99
/pk of 12, $26.50/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
2
Overall Length
3-5/32"
Shank Dia.
7/16"
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 321-7/16-14
- Zoro #
- G011881145
- UPC #
- 846035078610
- Country of Origin
- United States
- Item
- Spiral Point Tap
- Tap Chamfer
- Plug
- Number of Flutes
- 2
- Tap Material
- High Speed Steel
- Tap Type
- Spiral Point
- Drill Bit Sizing
- Fractional
Dimensions
- Overall Length
- 3-5/32"
- Shank Dia.
- 7/16"
- Diameter
- 7/16"
Description
7/16in-14 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 14 TPI Threads per Inch, High Speed Steel, Champion 321-7/16-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.