7/16in-14 - 330LH Left Hand Hexagon Rethreading Die, 14 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330LH-7/16-14

  • Zoro # G611874141


product price:  $58.45
/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
7/16"
Width Across Flats Basic
7/8"
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330LH-7/16-14
Zoro #
G611874141
UPC #
846035019293
Country of Origin
United States

Dimensions

Diameter
7/16"
Width Across Flats Basic
7/8"
Die Thickness
7/16"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

7/16in-14 - 330LH Left Hand Hexagon Rethreading Die, 14 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-7/16-14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.