
7/16in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per in, Contractor Series
Mfr # CHA CS30-7/16-14
Zoro # G611874202
product price: $44.15
/pk 6, $7.36/eaKey Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
7/16"
Width Across Flats Basic
1"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CS30-7/16-14
Zoro #
G611874202
UPC #
846035010696
Country of Origin
China
Dimensions
Diameter
7/16"
Width Across Flats Basic
1"
Die Thickness
3/8"
Details
Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional
Description
7/16in-14 - CS30 Hexagon Rethreading Die, 14 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.