Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/16in SA80 Maintenance Reamer, 1/2in Straight Shank, Left H& Helix, Right H& Cut, Collar Stop, HSS
- Mfr # CHA SA80-7/16
- Zoro # G111887535
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
7/16"
Shank Type
Straight
Number of Flutes
4
Shank Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SA80-7/16
- Zoro #
- G111887535
- UPC #
- 846035062282
- Country of Origin
- Multiple
- Item
- Reamers
- Material
- High Speed Steel
- Shank Type
- Straight
- Number of Flutes
- 4
- Drill Bit Sizing
- Fractional
Dimensions
- Shank Dia.
- 7/16"
- Shank Size
- 1/2"
- Flute Length
- 3-1/4"
- Overall Length
- 5-1/4"
- Point Diameter
- 0.218"
- Diameter
- 7/16"
Description
7/16in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.