Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/16in x 18in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
- Mfr # CHA CM95X-7/16X16X18
- Zoro # G411876208
product price:Â
$
74.19
/ea
Key Features
Shank Type - Machining
SDS+
Overall Length
18 in
Drill Bit Size
7/16 in
Flute Length
18 in
Shank Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CM95X-7/16X16X18
- Zoro #
- G411876208
- UPC #
- 846035066983
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 7/16 in
- Flute Length
- 18 in
- Shank Diameter
- 7/16 in
- Maximum Drilling Depth
- 16 in
Details
- Item
- Hammer Bit
- Shank Type - Machining
- SDS+
- Finish - Machining
- Bright
- Measurement System
- Fractional
Description
7/16in x 18in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 16in Usable Length, Champion CM95X-7/16X16X18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.