
7/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-7/32
Zoro # G511880587
product price: $37.99
/pk 12, $3.17/eaKey Features
Drill Bit Size
Fractional
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USHD-7/32
Zoro #
G511880587
UPC #
846035044899
Country of Origin
United States
Dimensions
Drill Bit Size
Fractional
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Shank Dia.
7/32 in
Overall Diameter
7/32 in
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.2188
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Description
7/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.