7/32X4X6 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling

  • Mfr # CHA CM95-7/32X4X6

  • Zoro # G511874876


product price:  $10.59
/ea

Key Features

Shank Type - Machining
SDS+
Overall Length
6 in
Drill Bit Size
7/32 in
Flute Length
6 in
Shank Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM95-7/32X4X6
Zoro #
G511874876
UPC #
846035053488
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
7/32 in
Flute Length
6 in
Shank Diameter
7/32 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional

Description

7/32X4X6 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.