
7/64in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-7/64
Zoro # G211881037
product price: $20.35
/pk 12, $1.70/eaKey Features
Drill Bit Size
Fractional
Overall Length
2-5/8 in
Flute Length
1-1/2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA US5-7/64
Zoro #
G211881037
UPC #
846035039611
Country of Origin
United States
Dimensions
Drill Bit Size
Fractional
Overall Length
2-5/8 in
Flute Length
1-1/2 in
Shank Dia.
7/64 in
Overall Diameter
7/64 in
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
118° Degree Split Point
Decimal Equivalent
0.1094
Shank Type - Machining
Straight
Description
7/64in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-7/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.