
7.6mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 6PK
Mfr # CHA 708-7.6
Zoro # G711880554
product price: $76.25
/pk 6, $12.71/eaKey Features
Overall Length
4-1/2 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
3-1/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 708-7.6
Zoro #
G711880554
UPC #
846035033602
Country of Origin
United States
Dimensions
Overall Length
4-1/2 in
Flute Length
3-1/16 in
Diameter
7.6mm
Shank Dia.
7.6mm
Drill Bit Dimension Type
Metric
Details
Item
Jobber Drill Metric
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Decimal Equivalent
0.2992
Point Style
118° Degree Split Point
Description
7.6mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.