Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/8in-14 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits
Mfr # CHA 308LH-7/8-14-B
Zoro # G111873040
product price:Â
$
121.28
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-11/16"
Thread Length
2-7/32'
Tap Chamfer
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308LH-7/8-14-B
- Zoro #
- G111873040
- UPC #
- 846035076951
- Country of Origin
- United States
Dimensions
- Overall Length
- 4-11/16"
- Thread Length
- 2-7/32'
- Shank Dia.
- 7/8"
- Tap Size
- 7/8-14
- Diameter
- 7/8"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Bottom
- Tap Type
- Hand
- Drill Bit Sizing
- Fractional
Description
7/8in-14 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-7/8-14-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.