7/8in-9 - 302 Carbon Steel Hand Tap, Bottom Tap, 9 TPI Threads per Inch, Champion

  • Mfr # CHA 302-7/8-9-B

  • Zoro # G711873044


product price:  $33.25
/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
4-11/16"
Tap Chamfer
Bottom
Thread Length
2-7/32'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 302-7/8-9-B
Zoro #
G711873044
UPC #
846035073240
Country of Origin
China

Dimensions

Overall Length
4-11/16"
Thread Length
2-7/32'
Tap Size
7/8-9
Shank Dia.
7/8"
Diameter
7/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

7/8in-9 - 302 Carbon Steel Hand Tap, Bottom Tap, 9 TPI Threads per Inch, Champion 302-7/8-9-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.