7/8in-9 - 308LH Left H& High Speed H& Tap Set, St&ard inHin Limits, Ground Thread

  • Mfr # CHA 308LH-7/8-9-S

  • Zoro # G211873124


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
4-11/16"
Thread Length
2-7/32'
Shank Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308LH-7/8-9-S
Zoro #
G211873124
UPC #
846035076920
Country of Origin
United States

Dimensions

Overall Length
4-11/16"
Thread Length
2-7/32'
Shank Dia.
7/8"
Tap Size
7/8-9
Diameter
7/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional
Tap Type
Left Hand

Description

7/8in-9 - 308LH Left Hand High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-7/8-9-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.