Shop CHAMPION CUTTING TOOL

7/8in - 980 Taper Shank Bridge Reamer - Straight Flute, Right Hand Cut, High Speed Steel, Champion

  • Mfr # CHA 980-7/8

  • Zoro # G111881854


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Taper
Shank Dia.
7/8"
Overall Length
12"
Flute Length
7-3/8"
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 980-7/8
Zoro #
G111881854
UPC #
846035083393
Country of Origin
South Africa

Dimensions

Shank Dia.
7/8"
Overall Length
12"
Flute Length
7-3/8"
Shank Size
3"
Diameter
7/8"
Point Diameter
9/16"

Details

Item
Taper Shank Bridge Reamer
Shank Type - Machining
Taper
Material
High Speed Steel
Flute Type
Straight
Drill Bit Sizing
Fractional

Description

7/8in - 980 Taper Shank Bridge Reamer - Straight Flute, Right Hand Cut, High Speed Steel, Champion 980-7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.