Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/8in x 12in CM79 Carbide Tipped Rotary Rebar Cutter, 1/2in Straight Shank, Champion
- Mfr # CHA CM79-7/8
- Zoro # G311889070
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Drill Bit Size
7/8 in
Flute Length
12"
Shank Diameter
7/8 in
Measurement System
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA CM79-7/8
- Zoro #
- G311889070
- UPC #
- 846035088534
- Country of Origin
- China
- Item
- Rotary Rebar Cutter
- Measurement System
- Fractional
- Shank Type
- Straight
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 7/8 in
- Flute Length
- 12"
- Shank Diameter
- 7/8 in
- Shank Size
- 1/2 in
- Drill Size
- 7/8"
Description
7/8in x 12in CM79 Carbide Tipped Rotary Rebar Cutter, 1/2in Straight Shank, Champion CM79-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.