7/8in x 36in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head

  • Mfr # CHA CM96-7/8X31X36

  • Zoro # G211873650


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
36 in
Drill Bit Size
7/8 in
Flute Length
36 in
Shank Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CM96-7/8X31X36
Zoro #
G211873650
UPC #
846035038850
Country of Origin
Germany

Dimensions

Overall Length
36 in
Drill Bit Size
7/8 in
Flute Length
36 in
Shank Diameter
7/8 in
Maximum Drilling Depth
31 in

Details

Item
Hammer Bit
Shank Type - Machining
SDS Max
Finish - Machining
Bright
Measurement System
Fractional

Description

7/8in x 36in CM96 Carbide Tipped Hammer Bits, SDS Max Shank, 4 Cutter Cross Head, 31in Usable Length, Champion CM96-7/8X31X36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.