Shop CHAMPION CUTTING TOOL
See all product information
Create Account
7/8in x 5/8in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
- Mfr # CHA 600T-7/8X5/8
- Zoro # G911875916
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
7/8"
Number of Flutes
2
Finish
Titanium Nitride Coating
Shank Dia.
5/8"
Flute Length
1-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 600T-7/8X5/8
- Zoro #
- G911875916
- UPC #
- 846035049108
- Country of Origin
- United States
- Number of Flutes
- 2
- Finish
- Titanium Nitride Coating
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Dimensions
- Milling Diameter
- 7/8"
- Shank Dia.
- 5/8"
- Flute Length
- 1-7/8"
- Overall Length
- 4"
Description
7/8in x 5/8in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-7/8X5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.