7/8in x 7/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 602-7/8X7/8

  • Zoro # G711873518


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
2
Shank Dia.
7/8"
Overall Length
5-1/2"
Flute Length
1-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 602-7/8X7/8
Zoro #
G711873518
UPC #
846035050234
Country of Origin
United States

Dimensions

Milling Diameter
7/8"
Shank Dia.
7/8"
Overall Length
5-1/2"
Flute Length
1-9/16"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

7/8in x 7/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-7/8X7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.