
7C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12
Mfr # CHA 1705C-7/32
Zoro # G611874110
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
Key Features
Drill Bit Size
7/32 in
Overall Length
2-3/8 in
Flute Length
1-1/4 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705C-7/32
Zoro #
G611874110
UPC #
846035040877
Country of Origin
United States
Dimensions
Drill Bit Size
7/32 in
Overall Length
2-3/8 in
Flute Length
1-1/4 in
Shank Dia.
7/32"
Diameter
7/32"
Details
Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.2188
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Measurement System
Fractional
Description
7/32in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.