7in-14 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-7/16-14-B

  • Zoro # G011873034


product price:  $330.99
/pk 12, $27.58/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Size
7/16-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-7/16-14-B
Zoro #
G011873034
UPC #
846035074643
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Size
7/16-14
Shank Dia.
7/16"
Diameter
7/16"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional

Description

7/16in-14 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Champion 308-7/16-14-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.