
7in-14 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, PK12
Mfr # CHA 308-7/16-14-P
Zoro # G711873105
product price:Â $330.99
/pk 12, $27.58/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-5/32"
Tap Size
7/16-14
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-7/16-14-P
Zoro #
G711873105
UPC #
846035074636
Country of Origin
United States
Dimensions
Overall Length
3-5/32"
Tap Size
7/16-14
Thread Length
1-7/16"
Shank Dia.
7/16"
Diameter
7/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
7/16in-14 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Champion 308-7/16-14-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.