7in XL5LH Brute Left H& Jobber Drill, Heavy Duty, Straight Shank, PK12
- Mfr # CHA XL5LH-7/64
- Zoro # G811880232
product price:Â
$
212.99
/pk of 12, $17.75/ea
Free Shipping & Returns
Key Features
Overall Length
2-5/8"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1094
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL5LH-7/64
- Zoro #
- G811880232
- UPC #
- 846035044394
- Country of Origin
- United States
- Item
- Jobber Drill Left Hand Heavy Duty
- Material - Machining
- High Speed Steel
- Finish - Machining
- NOMO Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.1094
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Fractional
Dimensions
- Overall Length
- 2-5/8"
- Diameter
- 7/64"
- Flute Length
- 1-1/2"
Description
7/64in Champion XL5LH Brute Platinum Left Hand Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.