7mm-1 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, PK3

  • Mfr # CHA 308M-7X1-P

  • Zoro # G411872880


product price:  $67.95
/pk 3, $22.65/ea

Key Features

Tap Material
High Speed Steel
Overall Length
15/16"
Tap Chamfer
Plug
Shank Dia.
7mm
Diameter
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-7X1-P
Zoro #
G411872880
UPC #
846035077521
Country of Origin
United States

Dimensions

Overall Length
15/16"
Shank Dia.
7mm
Diameter
7mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand

Description

7mm-1 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-7X1-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.