
7mm-1 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK3
Mfr # CHA 308M-7X1-T
Zoro # G411872798
product price:Â $63.19
/pk 3, $21.06/eaKey Features
Tap Material
High Speed Steel
Overall Length
15/16"
Tap Chamfer
Taper
Shank Dia.
7mm
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-7X1-T
Zoro #
G411872798
UPC #
846035077514
Country of Origin
United States
Dimensions
Overall Length
15/16"
Shank Dia.
7mm
Diameter
7mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Metric
Description
7mm-1 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-7X1-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.