8-32 330 Hexagon Rethreading Dies, 19/32in Size Across Flats, 1/4in Die Thickness, Carbon Steel

  • Mfr # CHA 330-8-32

  • Zoro # G511874227


product price:  $31.65
/ea

Key Features

Insert Material
Carbon Steel
Material
carbon steel
Diameter
#8
Drill Bit Sizing
Fractional
Die Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330-8-32
Zoro #
G511874227
UPC #
846035018227
Country of Origin
United States

Dimensions

Diameter
#8
Die Thickness
1/4"
Width Across Flats Basic
19/32"

Details

Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional

Description

Champion 8-32 330 Hexagon Rethreading Dies, 19/32in Size Across Flats, 1/4in Die Thickness, Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.