8.0mm Metric Jobber Drill, Heavy Duty, Straight Shank, PK6

  • Mfr # CHA XL8-8.0

  • Zoro # G911879976


product price:  $71.75
/pk 6, $11.96/ea

Key Features

Overall Length
4-1/2"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Diameter
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL8-8.0
Zoro #
G911879976
UPC #
846035036795
Country of Origin
United States

Dimensions

Overall Length
4-1/2"
Diameter
8mm
Flute Length
3-3/16"

Details

Item
Jobber Drill Heavy Duty Metric
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.315
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Metric

Description

8.0mm - XL8 Metric Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, High Speed Steel, NOMO Surface Treatment, Black & Bright Finish, Champion XL8-8.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.