
.85mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-.85
Zoro # G511873534
product price:Â $41.55
/pk 12, $3.46/eaKey Features
Overall Length
1-1/2"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
5/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 708-.85
Zoro #
G511873534
UPC #
846035032766
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Flute Length
5/8"
Diameter
0.85mm
Details
Item
Jobber Drill Metric
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.0335
Drill Bit Point Type
118° Degree Split Point
Drill Bit Sizing
Metric
Description
.85mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.