
8mm-1.25 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread
Mfr # CHA 308M-8X1.25-S
Zoro # G411873221
product price: $67.85
/eaKey Features
Tap Material
High Speed Steel
Overall Length
1-1/8"
Shank Dia.
8mm
Diameter
8mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308M-8X1.25-S
Zoro #
G411873221
UPC #
846035081467
Country of Origin
United States
Dimensions
Overall Length
1-1/8"
Shank Dia.
8mm
Diameter
8mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Drill Bit Sizing
Metric
Description
8mm-1.25 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 1.25 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-8X1.25-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.