90 Cone Mini Carbide Bur, 1/8in Cutter Diameter, 1/16in Length of Cut, Double Cut TiN Coated
- Mfr # CHA SK42
- Zoro # G311875936
product price:Â
$
22.69
/ea
Key Features
Cutter Dia.
1/8"
Length of Cut
1/16"
Shank Size
1/8"
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA SK42
- Zoro #
- G311875936
- UPC #
- 846035007573
- Country of Origin
- United States
- Primary Material Application
- Ferrous Metals
- Finish
- Titanium Nitride Coating
- Material
- Tungsten Carbide
- Application
- Industrial
- Item
- Carbide Bur
- Steel Grade
- C2
Dimensions
- Cutter Dia.
- 1/8"
- Length of Cut
- 1/16"
- Shank Size
- 1/8"
- Shank Dia.
- 1/8"
Description
SK42 90 Cone Mini Carbide Bur, 1/8in Cutter Diameter, 1/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SK42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.