Zoro Homepage

9/16, 5/8, 11/16, 3/4, 13/16, 7/8,

  • Mfr # CHA 712-8P

  • Zoro # G011881183


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
High Speed Steel
Shank Type
Straight
Finish - Machining
Black & Bright
Length
6"
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 712-8P
Zoro #
G011881183
UPC #
846035047319
Country of Origin
United States

Dimensions

Length
6"
Shank Size
1/2"

Details

Item
Silver & Deming Drill Bit Set
Drill Bit Material
High Speed Steel
Shank Type
Straight
Finish - Machining
Black & Bright
Drill Bit Sizing
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.