
Shop CHAMPION CUTTING TOOL
See all product information
9/16in-12 - 302 Carbon Steel Hand Tap, Taper Tap, 12 TPI Threads per Inch, Champion, 3PK
Mfr # CHA 302-9/16-12-T
Zoro # G211873070
product price:Â $48.49
/pk 3, $16.16/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-19/32"
Shank Dia.
9/16"
Thread Length
1-21/32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-9/16-12-T
Zoro #
G211873070
UPC #
846035073042
Country of Origin
China
Dimensions
Overall Length
3-19/32"
Shank Dia.
9/16"
Thread Length
1-21/32"
Tap Size
9/16-12
Diameter
9/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
9/16in-12 - 302 Carbon Steel Hand Tap, Taper Tap, 12 TPI Threads per Inch, Champion 302-9/16-12-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.