Shop CHAMPION CUTTING TOOL
See all product information
Create Account
9/16in-12 - 308LH Left H& High Speed H& Tap, Taper Tap, St&ard inHin Limits
Mfr # CHA 308LH-9/16-12-T
Zoro # G711872962
product price:Â $56.49
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-19/32"
Thread Length
1-21/32"
Shank Dia.
9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 308LH-9/16-12-T
- Zoro #
- G711872962
- UPC #
- 846035076654
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-19/32"
- Thread Length
- 1-21/32"
- Shank Dia.
- 9/16"
- Tap Size
- 9/16-12
- Diameter
- 9/16"
Details
- Item
- Hand Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Tap Type
- Hand
- Drill Bit Sizing
- Fractional
Description
9/16in-12 - 308LH Left Hand High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 12 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-9/16-12-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.