9/16in-12 - CS30 Hexagon Rethreading Die, 12 TPI Threads per in, Contractor Series

  • Mfr # CHA CS30-9/16-12

  • Zoro # G011874192


product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
9/16"
Drill Bit Sizing
Fractional
Width Across Flats Basic
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CS30-9/16-12
Zoro #
G011874192
UPC #
846035010566
Country of Origin
China

Dimensions

Diameter
9/16"
Width Across Flats Basic
1-7/16"
Die Thickness
5/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

9/16in-12 - CS30 Hexagon Rethreading Die, 12 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-9/16-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.