
9/16in-13/16in Brute XSR Step Reamers, 5 Steps: 9/16in, 5/8in
Mfr # CHA XSR-9/16X13/16
Zoro # G411891270
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Flute Length
4-1/2"
Overall Length
4-1/2"
Number of Flutes
2
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XSR-9/16X13/16
Zoro #
G411891270
UPC #
846035071703
Country of Origin
United States
Dimensions
Flute Length
4-1/2"
Overall Length
4-1/2"
Details
Item
Step Reamer
Material - Machining
High Speed Steel
Number of Flutes
2
Drill Bit Sizing
Fractional
Description
9/16in-13/16in Brute Platinum XSR Step Reamers, 5 Steps: 9/16in, 5/8in, 11/16in, 3/4in, 13/16in, 2 Flute Design, Flute Length: 2-3/4in, Overall Length: 4-1/2in, 90° Drill Point, Safety Collar Stop, Champion Cutting Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.