9/16in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion

  • Mfr # CHA 302-9/16-18-S

  • Zoro # G311872799


product price:  $42.19
/ea

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-19/32"
Tap Size
9/16-18
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-9/16-18-S
Zoro #
G311872799
UPC #
846035081061
Country of Origin
United States

Dimensions

Overall Length
3-19/32"
Tap Size
9/16-18
Thread Length
1-21/32"
Shank Dia.
9/16"
Diameter
9/16"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional

Description

9/16in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion 302-9/16-18-S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.