9/16in-18 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330LH-9/16-18

  • Zoro # G011874208


product price:  $73.49
/ea

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
9/16"
Drill Bit Sizing
Fractional
Die Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 330LH-9/16-18
Zoro #
G011874208
UPC #
846035019347
Country of Origin
United States

Dimensions

Diameter
9/16"
Die Thickness
1/2"
Width Across Flats Basic
1-1/16"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

9/16in-18 - 330LH Left Hand Hexagon Rethreading Die, 16 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-9/16-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.