9/16in - 702 Taper Shank Drill, No 2 Morse Taper Shank, 118 degrees Drill Point, Surface Treated HSS

  • Mfr # CHA 702-9/16

  • Zoro # G611881446


product price:  $75.79
/ea
Free Shipping & Returns

Key Features

Overall Length
8-3/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Flute Length
4-7/8"
Shank Type - Machining
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 702-9/16
Zoro #
G611881446
UPC #
846035025799
Country of Origin
United States

Dimensions

Overall Length
8-3/4"
Flute Length
4-7/8"
Diameter
9/16 in
Shank Diameter
9/16 in

Details

Item
Taper Shank Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Taper
Measurement System
Fractional
Decimal Equivalent
0.5625
Drill Bit Point Type
118 Degrees

Description

9/16in - 702 Taper Shank Drill, #2 Morse Taper Shank, 118 Degree Drill Point, Surface Treated High Speed Steel, Champion 702-9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.