Shop CHAMPION CUTTING TOOL
See all product information
Create Account
9/16in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion
Mfr # CHA CT605-9/16
Zoro # G911889135
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Finish
Bright
Finish
Bright
Shank Dia.
9/16"
Point Style
118° Degree Split Point
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT605-9/16
- Zoro #
- G911889135
- UPC #
- 846035015349
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 9/16"
- Diameter
- 9/16"
Details
- Item
- Carbide Tipped Die Drill
- Drill Bit Finish
- Bright
- Finish
- Bright
- Point Style
- 118° Degree Split Point
- Drill Bit Sizing
- Fractional
- Flute Style
- Straight
Description
9/16in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion CT605-9/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.