9/16in x 5/8in - 603 High Speed End Mill - Dbl End, Non-Center Cutting, 4 Flute

  • Mfr # CHA 603-9/16X5/8

  • Zoro # G911873721


product price:  $94.85
/ea
Free Shipping & Returns

Key Features

Milling Diameter
9/16"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 603-9/16X5/8
Zoro #
G911873721
UPC #
846035050494
Country of Origin
United States

Dimensions

Milling Diameter
9/16"

Details

Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

9/16in x 5/8in - 603 High Speed End Mill - Double End, Non-Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 603-9/16X5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.