9/32in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 12PK

  • Mfr # CHA 700T-9/32

  • Zoro # G811880904


product price:  $192.99
/pk 12, $16.08/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4 in
Material
High Speed Steel
Finish
Titanium Nitride Coating
Shank Type
Straight
Flute Length
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 700T-9/32
Zoro #
G811880904
UPC #
846035041522
Country of Origin
United States

Dimensions

Overall Length
4-1/4 in
Flute Length
2-15/16 in
Shank Dia.
9/32 in
Diameter
9/32 in
Drill Bit Dimension Type
Fractional

Details

Item
Jobber Drill Heavy Duty
Material
High Speed Steel
Finish
Titanium Nitride Coating
Shank Type
Straight
Decimal Equivalent
0.2812
Point Style
135° Degree Split Point

Description

9/32in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-9/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.