
9/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-9/32
Zoro # G611880555
product price: $62.99
/pk 12, $5.25/eaKey Features
Drill Bit Size
Fractional
Overall Length
4-1/4 in
Flute Length
2-15/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA USHD-9/32
Zoro #
G611880555
UPC #
846035044936
Country of Origin
United States
Dimensions
Drill Bit Size
Fractional
Overall Length
4-1/4 in
Flute Length
2-15/16 in
Shank Dia.
9/32 in
Overall Diameter
9/32 in
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.2812
Point Style
135° Degree Split Point
Description
9/32in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.