
9/32in x 3/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS
Mfr # CHA 602-9/32X3/8
Zoro # G711873556
product price:Â $47.99
/eaKey Features
Milling Diameter
9/32"
Number of Flutes
2
Flute Length
9/16"
Overall Length
3-1/8"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 602-9/32X3/8
Zoro #
G711873556
UPC #
846035050111
Country of Origin
United States
Dimensions
Milling Diameter
9/32"
Flute Length
9/16"
Overall Length
3-1/8"
Shank Dia.
3/8"
Details
Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
9/32in x 3/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-9/32X3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.