Shop CHAMPION CUTTING TOOL

9.3mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 6PK

  • Mfr # CHA 708-9.3

  • Zoro # G811880645


product price:  $99.99
/pk 6, $16.67/ea

Key Features

Overall Length
5 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 708-9.3
Zoro #
G811880645
UPC #
846035033770
Country of Origin
United States

Dimensions

Overall Length
5 in
Flute Length
3-5/8 in
Diameter
9.3mm
Drill Bit Dimension Type
Metric
Shank Dia.
9.3mm

Details

Item
Jobber Drill Metric
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.3661

Description

9.3mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-9.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.