
9/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-9/64
Zoro # G111873989
product price: $25.99
/pk 12, $2.17/eaKey Features
Drill Bit Size
9/64 in
Overall Length
1-15/16 in
Flute Length
15/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-9/64
Zoro #
G111873989
UPC #
846035040525
Country of Origin
United States
Dimensions
Drill Bit Size
9/64 in
Overall Length
1-15/16 in
Flute Length
15/16 in
Shank Dia.
9/64"
Diameter
9/64"
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Measurement System
Fractional
Decimal Equivalent
0.1406
Description
9/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.