
9/64in - 705LH Left Hand Jobber Drills, Straight Shank, 118 deg Drill, HSS, Bright Finish, 12PK
Mfr # CHA 705LH-9/64
Zoro # G611880432
product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
Overall Length
2-7/8 in
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Flute Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 705LH-9/64
Zoro #
G611880432
UPC #
846035031240
Country of Origin
United States
Dimensions
Overall Length
2-7/8 in
Flute Length
1-3/4 in
Diameter
9/64 in
Drill Bit Dimension Type
Fractional
Shank Dia.
9/64 in
Details
Item
Jobber Drill Left Hand
Material
High Speed Steel
Finish
Bright
Shank Type
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.1406
Description
9/64in - 705LH Left Hand Jobber Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Bright Finish, Champion 705LH-9/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.