
9in-18 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK3
Mfr # CHA 308-9/16-18-T
Zoro # G211873131
product price:Â $144.99
/pk 3, $48.33/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-19/32"
Tap Chamfer
Taper
Tap Size
9/16-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-9/16-18-T
Zoro #
G211873131
UPC #
846035074773
Country of Origin
United States
Dimensions
Overall Length
3-19/32"
Tap Size
9/16-18
Shank Dia.
9/16"
Thread Length
1-21/32"
Diameter
9/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
9/16in-18 - 308 High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 18 TPI Threads per Inch, High Speed Steel, Champion 308-9/16-18-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.