Zoro Homepage

9in x 2in - 1805 Dbl End Sheeter Drill, 135 deg Split, HSS, PK12

  • Mfr # CHA 1805-9/64

  • Zoro # G011890123


product price: $39.19
/pk 12, $3.27/ea

Key Features

Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Drill Bit Dimension Type
Fractional
Shank Dia.
9/64 in
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1805-9/64
Zoro #
G011890123
UPC #
846035022668
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional
Shank Dia.
9/64 in
Diameter
9/64 in

Details

Item
Double End Sheeter Drill
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Point Style
135° Degree Split Point

Description

9/64in x 2in - 1805 Double End Sheeter Drills, 135 Degree Split Point, High Speed Steel, 1/2in Flute Length, Black Steam Oxide Surface Treatment, Champion 1805-9/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.