9mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion

  • Mfr # CHA 302M-9X1-P

  • Zoro # G111873071


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tap Material
Carbon Steel
Overall Length
2-7/8"
Tap Chamfer
Plug
Shank Dia.
9mm
Diameter
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302M-9X1-P
Zoro #
G111873071
UPC #
846035082716
Country of Origin
China

Dimensions

Overall Length
2-7/8"
Shank Dia.
9mm
Diameter
9mm

Details

Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand

Description

9mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion 302M-9X1-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.