A-3 - Solid Carbide Fiberglass Router, No End Cut, 3/16in Cut Dia

  • Mfr # CHA FGR-A-3

  • Zoro # G711897859


product price: $36.15
/ea

Key Features

Overall Length
2"
End Mill Material
Carbide
Shank Dia.
3/16"
Product Type
Router
Cutting Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA FGR-A-3
Zoro #
G711897859
UPC #
846035052887
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Cutting Diameter
3/16"
Shank Size
6"
Shank Length
6"

Details

End Mill Material
Carbide
Product Type
Router
Drill Bit Sizing
Fractional

Description

A-3 - Solid Carbide Fiberglass Router, No End Cut, 3/16in Cutter Diameter, 3/16in Shank Diameter, 5/8in Flute Length, 2in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.