
A - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-A
Zoro # G411880625
product price: $65.95
/pk 12, $5.50/eaKey Features
Drill Bit Size
Letter
Overall Length
3-7/8 in
Flute Length
2-5/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USHD-A
Zoro #
G411880625
UPC #
846035045179
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
3-7/8 in
Flute Length
2-5/8 in
Overall Diameter
A
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.234
Shank Type - Machining
Straight
Description
A - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.